Shop All Fender Washers
Newport Fasteners
Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 1500 PK
Mfr # 125105
Zoro # G306313856
product price: $1,931.99
/pk 1500, $1.29/ea
Free Shipping & Returns
$1,931.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 1/4"
- System of Measurement Inch
- Material Grade/Class 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 125105
- Zoro # G306313856
- Country of Origin Unknown
- Category Fender Washers
Dimensions
For Screw Size | 1/4" |
Driver Size | 1/4" |
Details
Item | Fender Washer |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Material Grade/Class | 316 |
Description
1/4"x1 1/4" Fender Washers/316 Stainless Steel/Outer Dia 1 1/4"/Thickness 051" - .080",1500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER .177" x 3" Zinc Plated Steel Safety Pins 5PK (930025)
- ZORO SELECT Carriage Bolt, 1/2-13x4 1/2 L, Pk25 (CAI505004500-025P)
- HERITAGE Detent Pin, 1/4" x 4", Medium CSZ, Clear (DTP-0250-4000)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 50 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0050)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 1000 PK (933020)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 1/4" , Steel Hot Dipped Galvanized Finish, 20 PK (143523)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 3/8" , Steel Hot Dipped Galvanized Finish, 20 PK (616774)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 20 PK (267577)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (454707)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 500 PK (426380)
- ZORO SELECT Fender Washer, Fits Bolt Size 1-1/4" , Stainless Steel Plain Finish (Z9675SS)
- Newport Fasteners Fender Washers