Shop All Fender Washers
Newport Fasteners
Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 25 PK
Mfr # 687031
Zoro # G306314068
product price: $290.99
/pk 25, $11.64/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 1/2"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 687031
- Zoro # G306314068
- Country of Origin Unknown
- Category Fender Washers
Dimensions
For Screw Size | 1/2" |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
1/2"x1 1/4" Fender Washers/Steel/Zinc/Outer Diameter: 1 1/4"/Thickness Range : .051" - .080" , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 1 3/32 in L, Nylon Body, 50 PK (5627PK)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 25 PK (U08361.031.0200)
- HILLMAN Deck Screw, #8 x 2 in, Stainless Steel, Square Drive (41599)
- ZORO SELECT Thread Cutting Screw, #6 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (1WU22)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 20 PK (267577)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 3/8" , Steel Hot Dipped Galvanized Finish, 20 PK (616774)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 25 PK (309527)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (454707)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 1000 PK (933020)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 1/4" , Steel Hot Dipped Galvanized Finish, 20 PK (143523)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (Z0635)
- Newport Fasteners Fender Washers