Shop All Fender Washers
Newport Fasteners
Fender Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 20 PK
Mfr # 266666
Zoro # G306314143
product price: $428.99
/pk 20, $21.45/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- For Screw Size 1/2"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 266666
- Zoro # G306314143
- Country of Origin Unknown
- Category Fender Washers
Dimensions
For Screw Size | 1/2" |
Details
Item | Fender Washer |
Material | Steel |
Finish | Hot Dipped Galvanized |
System of Measurement | Inch |
Description
1/2"x1 1/4" Fender Washers/Steel/Hot Dip Galvanized/Outer Dia 1 1/4"/Thickness 051" - .080" ,20PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx5" L, PK5 (U39350.037.0500)
- ZORO SELECT Military Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish, 25 PK (MS15795-814)
- ZORO SELECT Round Eye Nut, M30-3.50 Thread Size, 25 mm Thread Lg, Steel, Zinc Plated (RN5823000-001P2)
- ZORO SELECT #10-24 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0250)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 3/8" , Steel Hot Dipped Galvanized Finish, 20 PK (616774)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 1/4" , Steel Hot Dipped Galvanized Finish, 20 PK (114846)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 20 PK (267577)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 20 PK (453176)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 25 PK (309527)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 1000 PK (933020)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 600 PK (B38213.025.0200)
- Newport Fasteners Fender Washers