Shop All Fender Washers
Newport Fasteners
Fender Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK
Mfr # 460841
Zoro # G306313887
product price: $365.99
/pk 25, $14.64/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- For Screw Size 1/2"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 460841
- Zoro # G306313887
- Country of Origin Unknown
- Category Fender Washers
Dimensions
For Screw Size | 1/2" |
Details
Item | Fender Washer |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Description
1/2"x1 1/4" Fender Washers/Steel/Black Oxide/Outer Dia 1 1/4"/Thickness 051" - .080" ,25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54480)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72247)
- HILLMAN Wood Screw, #8, 1-5/8 in, Plain 18-8 Stainless Steel Trim Head Torx Drive (42506)
- FOREVERBOLT Nylon Insert Lock Nut, M4-7.00, 18-8 Stainless Steel, Not Graded, NL-19, 5 mm Ht, 100 PK (FBLNM4P100)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 25 PK (309527)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 20 PK (267577)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (454707)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 500 PK (426380)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 1/4" , Steel Hot Dipped Galvanized Finish, 20 PK (143523)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 1000 PK (933020)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (Z0633)
- Newport Fasteners General Washers