Shop All Fender Washers
Newport Fasteners
Fender Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25 PK
Mfr # 767848
Zoro # G006313736
product price: $466.99
/pk 25, $18.68/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- For Screw Size #10
- Outside Diameter 1 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 767848
- Zoro # G006313736
- Country of Origin Unknown
- Category Fender Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 1 in |
Details
Item | Fender Washer |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Description
#10 x 1" Fender Washers/Steel/Black Oxide/Outer Diameter: 1"/Thickness Range : .051" - .080" , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Serrated Lock Nut, 1/4"-28, Steel, Grade A, Zinc Plated, 9/64 in Ht, 100 PK (4CAN3)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M55060.040.0008)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Hot Dipped Galvanized Finish, 50 PK (U38157.043.0001)
- ZORO SELECT Thumb Nut, #10-24, Gr 18-8, SS, Passivtd, PK5 (4082)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 3/4" , Stainless Steel 500 PK (612074)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 1/4" , Steel Hot Dipped Galvanized Finish, 20 PK (114846)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 25 PK (309527)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 1000 PK (933020)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (454707)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 500 PK (426380)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Black Chrome Finish, 4 PK (34437)
- Newport Fasteners General Washers