Shop All Tooth Lock Washers
Newport Fasteners
External Tooth Lock Washer, For Screw Size #8 18-8 Stainless Steel, 10000 PK
Mfr # 673849
Zoro # G006370913
product price: $460.99
/pk 10000, $0.05/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- For Screw Size #8
- Outside Diameter 0.365-0.381 in
- Minimum Thickness 0.018 in
- Maximum Thickness 0.023 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 673849
- Zoro # G006370913
- Country of Origin Unknown
- Category Tooth Lock Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 0.365-0.381 in |
Inside Diameter | 0.168-0.176 in |
Details
Item | External Tooth Lock Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 0.018 in |
Maximum Thickness | 0.023 in |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Description
#8 External Tooth Lock Washers/18-8 St. Steel/Outer Dia .365"-.381"/Thickness 018"-.023",10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMN7)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Oval Machine Screw, Plain Nylon, 15 PK (77126)
- ZSI Vibration-Dampening U-Bolt, 3/8"-16, 2 63/64 in Wd, 2 3/16 in Ht, Plain Stainless Steel (UB2PA6)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05117)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 1000 PK (797542)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #6 Steel, Yellow Zinc Finish, 10000 PK (874444)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 6000 PK (682757)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, 5000 PK (858227)
- NEWPORT FASTENERS Internal Tooth Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 5000 PK (981146)
- NEWPORT FASTENERS Internal Tooth Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 2000 PK (510166)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, 1000 PK (966724)
- Newport Fasteners Tooth Lock Washers