Shop All Tooth Lock Washers
Newport Fasteners
External Tooth Lock Washer, For Screw Size #8 18-8 Stainless Steel, 10000 PK
Mfr # 280677
Zoro # G806370915
product price: $715.99
/pk 10000, $0.07/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- For Screw Size #8
- Outside Diameter 0.365-0.381 in
- Minimum Thickness 0.018 in
- Maximum Thickness 0.023 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 280677
- Zoro # G806370915
- Country of Origin Unknown
- Category Tooth Lock Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 0.365-0.381 in |
Inside Diameter | 0.168-0.176 in |
Details
Item | External Tooth Lock Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 0.018 in |
Maximum Thickness | 0.023 in |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Description
#8 External Tooth Lock Washers/18-8 St. Steel/Outer Dia .365"-.381"/Thickness 018"-.023",10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #12 x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1414000)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Bronze Steel Pan Head Phillips Drive, 25 PK (35956)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32441)
- ZORO SELECT Spring Nut, 1/4"-20, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7998-1420-3B)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size #8 18-8 Stainless Steel, 5000 PK (207816)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #6 Steel, Yellow Zinc Finish, 10000 PK (874444)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 1000 PK (886904)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 500 PK (695862)
- NEWPORT FASTENERS Internal Tooth Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 5000 PK (981146)
- NEWPORT FASTENERS Internal Tooth Lock Washer, For Screw Size M2.5 18-8 Stainless Steel, 10000 PK (235602)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (U37420.011.0001)
- Newport Fasteners Lock Washers