Shop All Tooth Lock Washers
Newport Fasteners
External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 10000 PK
Mfr # 635586
Zoro # G106370783
product price: $270.99
/pk 10000, $0.03/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size #6
- Minimum Thickness 0.016 in
- Maximum Thickness 0.022 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 635586
- Zoro # G106370783
- Country of Origin Unknown
- Category Tooth Lock Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 0.305-0.32 in |
Inside Diameter | 0.141-0.15 in |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.016 in |
Maximum Thickness | 0.022 in |
System of Measurement | Inch |
Description
#6 External Tooth Lock Washers/Steel/Zinc/Outer Dia .305" - .320"/Thickness 016" - .022",10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Key Locking Insert, 4 Keys, #8-32 Int Thrd Sz, 1/4"-28 Ext Thrd Sz, 5 PK (MS51830-104 PKG5)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1/2 in L, 25 PK (FB3HEXB142012P25)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 20000 PK (3120WFG)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-1/2" L, Nylon (TG10KTP)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, 5000 PK (858227)
- NEWPORT FASTENERS Internal Tooth Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 2000 PK (510166)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 1000 PK (797542)
- NEWPORT FASTENERS Internal Tooth Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 5000 PK (981146)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 6000 PK (682757)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, 1000 PK (966724)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size 3/8 in Spring Steel, Zinc Plated Finish (37WEI)
- Newport Fasteners Tooth Lock Washers