Shop All Tooth Lock Washers
Newport Fasteners
External Tooth Lock Washer, For Screw Size #6 Steel, Yellow Zinc Finish, 10000 PK
Mfr # 874444
Zoro # G306370798
product price: $643.99
/pk 10000, $0.06/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Yellow Zinc
- Outside Diameter 0.305-0.320 in
- Minimum Thickness 0.017 in
- Maximum Thickness 0.021 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 874444
- Zoro # G306370798
- Country of Origin Unknown
- Category Tooth Lock Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 0.305-0.320 in |
Inside Diameter | 0.14-0.15 in |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Yellow Zinc |
Minimum Thickness | 0.017 in |
Maximum Thickness | 0.021 in |
System of Measurement | Inch |
Description
#6 Countersunk External Tooth Lock Washers/Zinc Yellow/Outer Dia .305"-.320"/Thickness 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 20 PK (73163)
- ZORO SELECT Hex Nut, 1-5/8"-12, Steel, Grade 2, Black Oxide, 1-25/64 in Ht (HNFI2162-001BX)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 30 PK (U22080.100.0575)
- ZORO SELECT Dowel Pin, Steel, 12x24mm, PK25 (M39080.120.0024)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 500 PK (695862)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 6000 PK (682757)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, 5000 PK (858227)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 1000 PK (886904)
- NEWPORT FASTENERS Internal Tooth Lock Washer, For Screw Size M2.5 18-8 Stainless Steel, 10000 PK (235602)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 10000 PK (264137)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U53462.016.0001)
- Newport Fasteners Tooth Lock Washers