Shop All Tooth Lock Washers
Newport Fasteners
External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 6000 PK
Mfr # 570627
Zoro # G306370927
product price: $843.99
/pk 6000, $0.14/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 3/8 in
- Minimum Thickness 0.032 in
- Maximum Thickness 0.040 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 570627
- Zoro # G306370927
- Country of Origin Unknown
- Category Tooth Lock Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 0.67-0.694 in |
Inside Diameter | 0.384-0.398 in |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.032 in |
Maximum Thickness | 0.040 in |
System of Measurement | Inch |
Description
3/8" External Tooth Lock Washers/Steel/Zinc/Outer Dia .670" - .694"/Thickness 032" - .040",6000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 5 in, Steel, Black Oxide, 2 PK (40554)
- ZORO SELECT Thread Repair Kit, Internal 7/8 in to 2 5/8 in, Steel (NES1036)
- ZORO SELECT Socket Set Screw, Cup, 3/4-16x3, PK5 (U07852.075.0300)
- HERITAGE Hitch Pin Round Handle, 3/4"x4", Zc, Chain (HPL-0750-4000R)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 500 PK (695862)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 10000 PK (264137)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, 1000 PK (966724)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #6 Steel, Yellow Zinc Finish, 10000 PK (874444)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 1000 PK (886904)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, 5000 PK (858227)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U51462.013.0001)
- Newport Fasteners Tooth Lock Washers