Shop All Tooth Lock Washers
Newport Fasteners
External Tooth Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 5000 PK
Mfr # 668818
Zoro # G006370876
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- For Screw Size 1/4 in
- Outside Diameter 0.494-0.51 in
- Minimum Thickness 0.023 in
- Maximum Thickness 0.028 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 668818
- Zoro # G006370876
- Country of Origin Unknown
- Category Tooth Lock Washers
Dimensions
For Screw Size | 1/4 in |
Outside Diameter | 0.494-0.51 in |
Inside Diameter | 0.256-0.267 in |
Details
Item | External Tooth Lock Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 0.023 in |
Maximum Thickness | 0.028 in |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Description
1/4 External Tooth Lock Washers/18-8 St. Steel/Outer Dia .494"-.510"/Thickness 023"-.028",5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 1-1/2 in Shank, 1-1/2 in ID, Steel, Plain (U16000.075.0150)
- AMPG Beveled Washer, Fits Bolt Size 3/8 Steel Case Hard, Zinc Plt Finish (Z9183-BEV-HZN)
- TITAN FASTENERS 1/2in Malleable Bevel Washer - 17/32in I.D. - .313in Thick - Steel - Galvanized - Pkg of 25 (CLA08)
- ZORO SELECT M3-0.50 x 8 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.030.0008)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 10000 PK (264137)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, 5000 PK (858227)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size #8 18-8 Stainless Steel, 5000 PK (207816)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 6000 PK (682757)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, 1000 PK (966724)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 1000 PK (886904)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Spring Steel, Yellow Zinc Finish, 10000 PK (06WECY)
- Newport Fasteners Lock Washers