Shop All Tooth Lock Washers
Newport Fasteners
External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 10000 PK
Mfr # 264137
Zoro # G006370814
product price: $805.99
/pk 10000, $0.08/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size #12
- Outside Diameter 0.46-0.475 in
- Minimum Thickness 0.020 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 264137
- Zoro # G006370814
- Country of Origin Unknown
- Category Tooth Lock Washers
Dimensions
For Screw Size | #12 |
Outside Diameter | 0.46-0.475 in |
Inside Diameter | 0.22-0.231 in |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.020 in |
Maximum Thickness | 0.027 in |
System of Measurement | Inch |
Description
#12 Countersunk External Tooth Lock Washers/Zinc/Outer Dia .460"-.475"/Thickness 020"-.027",10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 5/16 in Phillips Pan Machine Screw, Plain Steel, 3000 PK (MS51957-14)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 19/32 in Ht, 25 PK (U12348.050.0001)
- ZORO SELECT 1/4"-20 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0300)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 in Bore Dia., 5 PK (WHM-100-S02)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #6 Steel, Yellow Zinc Finish, 10000 PK (874444)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 1000 PK (886904)
- NEWPORT FASTENERS Internal Tooth Lock Washer, For Screw Size M2.5 18-8 Stainless Steel, 10000 PK (235602)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size #8 18-8 Stainless Steel, 5000 PK (207816)
- NEWPORT FASTENERS Internal Tooth Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 2000 PK (510166)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, 1000 PK (966724)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (U37480.016.0001)
- Newport Fasteners Lock Washers