Shop All Tooth Lock Washers
Newport Fasteners
External Tooth Lock Washer, For Screw Size #12 18-8 Stainless Steel, 5000 PK
Mfr # 913009
Zoro # G706370824
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- For Screw Size #12
- Outside Diameter 0.46-0.475 in
- Minimum Thickness 0.020 in
- Maximum Thickness 0.027 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 913009
- Zoro # G706370824
- Country of Origin Unknown
- Category Tooth Lock Washers
Dimensions
For Screw Size | #12 |
Outside Diameter | 0.46-0.475 in |
Inside Diameter | 0.221-0.231 in |
Details
Item | External Tooth Lock Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 0.020 in |
Maximum Thickness | 0.027 in |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Description
#12 External Tooth Lock Washers/18-8 St. Steel/Outer Dia .460"-.475"/Thickness 020"-.027",5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/4-10x4 1/2L, PK5 (218238G)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , 316 Stainless Steel Plain Finish, 25 PK (Z0449-316)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 12 PK (931045)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 105 PK (03890)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, 5000 PK (858227)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 1000 PK (797542)
- NEWPORT FASTENERS Internal Tooth Lock Washer, For Screw Size M2.5 18-8 Stainless Steel, 10000 PK (235602)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, 1000 PK (966724)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #6 Steel, Yellow Zinc Finish, 10000 PK (874444)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size #8 18-8 Stainless Steel, 5000 PK (207816)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 25 PK (U37420.043.0001)
- Newport Fasteners Tooth Lock Washers