Shop All External Retaining Rings
Newport Fasteners
External Retaining Ring, Steel Black Phosphate Finish, 7/8 in Shaft Dia, 1000 PK
Mfr # 257949
Zoro # G306306841
product price: $335.99
/pk 1000, $0.34/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Groove Diameter 0.821"
- Material Steel
- Finish Black Phosphate
- Thickness 0.042 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 257949
- Zoro # G306306841
- Country of Origin Unknown
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 7/8 in |
Fits Groove Diameter | 0.821" |
Free Inside Diameter | 0.81" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.042 in |
System of Measurement | Inch |
Description
.875" External Style Retaining Rings/Steel/Black Phosphate , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 3/8"-24, Brass, Plain Finish (36642)
- PROSOURCE Faucet Washer Flat Rubb 24Pc (PMB-116-3L)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 500 PK (AK44ABS201)
- EZ ANCOR E-Z Ancor Screw Anchor, 1-1/4" L, Nylon (11353)
- NEWPORT FASTENERS External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1.188 in Shaft Dia, 100 PK (872164)
- NEWPORT FASTENERS External Retaining Ring, Stainless Steel Plain Finish, 0.938 in Shaft Dia, 100 PK (980133)
- NEWPORT FASTENERS External Retaining Ring, Steel Black Phosphate Finish, 2-1/2 in Shaft Dia, 100 PK (630759)
- NEWPORT FASTENERS External-E Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 100 PK (721085)
- NEWPORT FASTENERS External-E Retaining Ring, Steel Black Phosphate Finish, 5/8 in Shaft Dia, 2000 PK (492326)
- NEWPORT FASTENERS External Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 100 PK (815219)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 2-3/4 in Shaft Dia (CG-275SJ)
- Newport Fasteners External Retaining Rings