Shop All External Retaining Rings
Newport Fasteners
External Retaining Ring, Steel Black Phosphate Finish, 2-1/2 in Shaft Dia, 100 PK
Mfr # 630759
Zoro # G006306837
product price: $179.99
/pk 100, $1.80/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Groove Diameter 2.36"
- Material Steel
- Finish Black Phosphate
- Thickness 0.078 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 630759
- Zoro # G006306837
- Country of Origin Unknown
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 2-1/2 in |
Fits Groove Diameter | 2.36" |
Free Inside Diameter | 2.313" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.078 in |
System of Measurement | Inch |
Description
2.500" External Style Retaining Rings/Steel/Black Phosphate , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, Aluminum Plain, 1/2" Hex W (FC2329-2520-A)
- RECOIL Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 100 PK (03082)
- ZORO SELECT 3/32X3 PIN COTTER ZINC (09448PC)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/4 in L, 5 PK (U04210.100.0425)
- NEWPORT FASTENERS External Retaining Ring, Stainless Steel Plain Finish, 0.938 in Shaft Dia, 100 PK (980133)
- NEWPORT FASTENERS External-E Retaining Ring, Steel Black Phosphate Finish, 5/8 in Shaft Dia, 2000 PK (492326)
- NEWPORT FASTENERS External Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 100 PK (815219)
- NEWPORT FASTENERS External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1.188 in Shaft Dia, 100 PK (872164)
- NEWPORT FASTENERS External-E Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 100 PK (721085)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 24 mm Shaft Dia (DSH-24SA)
- X1 TOOLS External-E Retaining Ring, Steel 1/2 in Shaft Dia, 180 PK (X1E-CON-CLI-ECL-0500x180)
- Newport Fasteners External Retaining Rings