Shop All External Retaining Rings
Newport Fasteners
External Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 100 PK
Mfr # 815219
Zoro # G006306820
product price: $131.99
/pk 100, $1.32/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Groove Diameter 0.352"
- Material Stainless Steel
- Finish Plain
- Thickness 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 815219
- Zoro # G006306820
- Country of Origin Unknown
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 3/8 in |
Fits Groove Diameter | 0.352" |
Free Inside Diameter | 0.338" |
Details
Item | Retaining Ring |
Type | External |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.025 in |
System of Measurement | Inch |
Description
.375" External Style Retaining Rings/Stainless Steel , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L (U01000.100.0750)
- ZORO SELECT Set Screw, M2.5 x 0.45mm, 4mm L, PK100 (M51250.025.0004)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32444)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 100 PK (U07040.019.0250)
- NEWPORT FASTENERS External Retaining Ring, Steel Black Phosphate Finish, 2-1/2 in Shaft Dia, 100 PK (630759)
- NEWPORT FASTENERS External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1.188 in Shaft Dia, 100 PK (872164)
- NEWPORT FASTENERS External-E Retaining Ring, Steel Black Phosphate Finish, 5/8 in Shaft Dia, 2000 PK (492326)
- NEWPORT FASTENERS External-E Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 100 PK (721085)
- NEWPORT FASTENERS External Retaining Ring, Stainless Steel Plain Finish, 0.938 in Shaft Dia, 100 PK (980133)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 75 mm Shaft Dia, 5 PK (M36000.075.0001)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 3/32 in Shaft Dia, 100 PK (E-9SS)
- Newport Fasteners External Retaining Rings