Shop All External Retaining Rings
Newport Fasteners
External-E Retaining Ring, Stainless Steel Plain Finish, 1/8 in Shaft Dia, 500 PK
Mfr # 987639
Zoro # G106305587
product price: $177.99
/pk 500, $0.36/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 1/8 in
- Fits Groove Diameter 0.095"
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 987639
- Zoro # G106305587
- Country of Origin Unknown
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1/8 in |
Fits Groove Diameter | 0.095" |
Free Inside Diameter | 0.094" |
Details
Item | Retaining Ring |
Type | External-E |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.015 in |
System of Measurement | Inch |
Description
.125" E-Style Retaining Rings/Stainless Steel , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (N04104.062.0300)
- ZORO SELECT Self Threading Lock Nut, #10-32, Nylon, Grade 6, Plain, 1/4 in Ht, 25 PK (0701032SLN)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 50 PK (50519)
- ITW Self-Drilling Screw, #14 x 2-1/2 in, Zinc Plated 30 PK (21356)
- NEWPORT FASTENERS External Retaining Ring, Stainless Steel Plain Finish, 3/4 in Shaft Dia, 100 PK (200575)
- NEWPORT FASTENERS External Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 100 PK (815219)
- NEWPORT FASTENERS External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1.188 in Shaft Dia, 100 PK (872164)
- NEWPORT FASTENERS External Retaining Ring, Steel Black Phosphate Finish, 2-1/2 in Shaft Dia, 100 PK (630759)
- NEWPORT FASTENERS External-E Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 100 PK (721085)
- NEWPORT FASTENERS External Retaining Ring, Stainless Steel Plain Finish, 0.938 in Shaft Dia, 100 PK (980133)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 50 PK (U36000.050.0001)
- Newport Fasteners External Retaining Rings