Shop All External Retaining Rings
Newport Fasteners
External-E Retaining Ring, 18-8 Stainless Steel Plain Finish, 0.312 in Shaft Dia, 100 PK
Mfr # 555003
Zoro # G006305618
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 0.312 in
- Fits Groove Diameter 1/4"
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 555003
- Zoro # G006305618
- Country of Origin Unknown
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.312 in |
Fits Groove Diameter | 1/4" |
Free Inside Diameter | 0.243" |
Details
Item | Retaining Ring |
Type | External-E |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thickness | 0.025 in |
System of Measurement | Inch |
Description
.312" E-Style Retaining Rings/Stainless Steel , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (U04360.043.0400)
- ZORO SELECT Lag Screw, 3/4 in, 12 in, Steel, Zinc Plated Hex External Hex Drive, 2 PK (U08280.075.1200)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (32403)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (51687)
- NEWPORT FASTENERS External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1.188 in Shaft Dia, 100 PK (872164)
- NEWPORT FASTENERS External-E Retaining Ring, Steel Black Phosphate Finish, 5/8 in Shaft Dia, 2000 PK (492326)
- NEWPORT FASTENERS External-E Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 100 PK (721085)
- NEWPORT FASTENERS External Retaining Ring, Steel Black Phosphate Finish, 2-1/2 in Shaft Dia, 100 PK (630759)
- NEWPORT FASTENERS External Retaining Ring, Stainless Steel Plain Finish, 0.938 in Shaft Dia, 100 PK (980133)
- NEWPORT FASTENERS External Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 100 PK (815219)
- ZORO SELECT X-Washer Retaining Washer, Steel Plain Finish, 2 mm Shaft Dia, 100 PK (M36200.015.0001)
- Newport Fasteners External Retaining Rings