Shop All Drywall Screws
Newport Fasteners
Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK
Mfr # 473804
Zoro # G306306049
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #8
- Material Steel
- Finish Zinc Yellow
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 473804
- Zoro # G306306049
- Country of Origin Unknown
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Description
#8 x 3" Coarse Drywall Screws/Phillips/Bugle Head/Steel/Zinc Yellow , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (SC22040120-14-100P1)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 20 PK (63726)
- ZORO SELECT Clevis Pin, 18-8, 0.375x1 1/2 L, PK5 (WWG-CLPS-175)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in 316 Stainless Steel, Plain Finish, 100 PK (62WS316)
- NEWPORT FASTENERS Drywall Screw, #10 x 2-1/2 in, Steel, Flat Head Phillips Drive, 1000 PK (495639)
- NEWPORT FASTENERS Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive, 2500 PK (377792)
- NEWPORT FASTENERS Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 5000 PK (854160-5000)
- NEWPORT FASTENERS Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (282200-2000)
- NEWPORT FASTENERS Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 1400 PK (509873)
- NEWPORT FASTENERS Drywall Screw, #6 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (918528)
- ZORO SELECT Drywall Screw, #8 x 2-1/4 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.016.0212)
- Newport Fasteners Drywall Screws