Shop All Drywall Screws
Newport Fasteners
Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 1400 PK
Mfr # 509873
Zoro # G006304130
product price: $374.99
/pk 1400, $0.27/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 509873
- Zoro # G006304130
- Country of Origin Unknown
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Drive Size | #2 |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Drywall Screw |
System of Measurement | Inch |
Tip Type | Drilling |
Description
#8 x 3" Self-Drilling Drywall Screws/Phillips/Bugle Head/Steel/Zinc/#2 Drill Point , 1400PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 0.984 in Shaft Dia (SHI-100-ZD)
- ZORO SELECT Carriage Bolt, 3/8-16, 3 in., PK25 (U08307.037.0300)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 50 PK (1HED5)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 20 mm L, Nylon Body, 50 PK (5RKK2)
- NEWPORT FASTENERS Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 2000 PK (439968)
- NEWPORT FASTENERS Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 5000 PK (786935)
- NEWPORT FASTENERS Drywall Screw, #6 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (918528)
- NEWPORT FASTENERS Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 5000 PK (854160-5000)
- NEWPORT FASTENERS Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (251567)
- NEWPORT FASTENERS Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 8000 PK (492645)
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive (114CDW25BK)
- Newport Fasteners Drywall Screws