Shop All Drywall Screws
Newport Fasteners
Drywall Screw, #7 x 2-1/4 in, Steel, Trim Head Square Drive, 3000 PK
Mfr # 518876
Zoro # G906306203
product price: $1,423.99
/pk 3000, $0.47/ea
Free Shipping & Returns
$1,423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Square Drive
- Screw Size #7
- Material Steel
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 518876
- Zoro # G906306203
- Country of Origin Unknown
- Category Drywall Screws
Dimensions
Screw Size | #7 |
Fastener Length | 2-1/4 in |
Details
Head Type | Trim |
Drive | Square |
Material | Steel |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Description
#7x2 1/4" Coarse Drywall Screws/Square Drive/Trim Head/18-8 St. Steel/Type 173000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #14 x 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 25 PK (1WB24)
- ZORO SELECT Solid Rivet, Flat Head, 0.375 in Dia., 0.75 in L, Steel Body, 25 PK (411212U)
- ZORO SELECT Square Head Bolt, Steel, Plain, #1-8 Thread Size, 9 in Lg, 20 PK (100144BMQ)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 4 PK (1581)
- NEWPORT FASTENERS Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 3500 PK (186023-3500)
- NEWPORT FASTENERS Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 2000 PK (439968)
- NEWPORT FASTENERS Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 1400 PK (509873)
- NEWPORT FASTENERS Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive, 2500 PK (377792)
- NEWPORT FASTENERS Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 8000 PK (492645)
- NEWPORT FASTENERS Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 5000 PK (786935)
- DURASPIN Drywall Screw, #7 x 1-5/64 in, Steel, Trim Head Square Drive, 4000 PK (07Q125PBQ)
- Newport Fasteners Drywall Screws