Shop All Drywall Screws
Newport Fasteners
Drywall Screw, #7 x 2-1/2 in, Steel, Flat Head Phillips Drive, 2500 PK
Mfr # 156526-2500
Zoro # G606353019
product price: $215.99
/pk 2500, $0.09/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #7
- Fastener Length 2-1/2 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 156526-2500
- Zoro # G606353019
- Country of Origin Unknown
- Category Drywall Screws
Dimensions
Screw Size | #7 |
Fastener Length | 2-1/2 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Fine |
Description
#7 x 2 1/2" Fine Drywall Screws/Phillips/Bugle Head/Steel/Phosphate Finish , 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 100 PK (SMPOI0-800750-100P)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-12, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.137.7200)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Alloy Steel, Zinc Yellow Finish, 1500 PK (31WS8)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 15 mm Overall Lg, 10.4 mm Inside Dia (13ME110)
- NEWPORT FASTENERS Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 5000 PK (854160-5000)
- NEWPORT FASTENERS Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 1400 PK (509873)
- NEWPORT FASTENERS Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (282200-2000)
- NEWPORT FASTENERS Drywall Screw, #10 x 2-1/2 in, Steel, Flat Head Phillips Drive, 1000 PK (495639)
- NEWPORT FASTENERS Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (251567)
- NEWPORT FASTENERS Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 3500 PK (186023-3500)
- BUILDRIGHT Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 784 PK (08849)
- Newport Fasteners Drywall Screws