Shop All Drywall Screws
Newport Fasteners
Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 4000 PK
Mfr # 235160
Zoro # G906299376
product price: $1,188.99
/pk 4000, $0.30/ea
Free Shipping & Returns
$1,188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Screw Size #6
- Material Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 235160
- Zoro # G906299376
- Country of Origin Unknown
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Item | Drywall Screw |
System of Measurement | Inch |
Tip Type | Drilling |
Description
#6 x 1 1/4" Self-Drilling Drywall Screws/Phillips/Bugle Head/410 Stainless Steel , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/2-13x1/2, PK50 (U07890.050.0050)
- BUILDRIGHT Drywall Screw, #10 x 4 in, Steel, Phillips Drive, 750 PK (52641)
- ZORO SELECT Grade 8, 1-1/8"-12 Hex Head Cap Screw, Black Oxide Steel, 4 in L (N04160.112.0400)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #8-36, Plain 18-8 Stainless Steel (3534-8GK)
- NEWPORT FASTENERS Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (251567)
- NEWPORT FASTENERS Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 5000 PK (786935)
- NEWPORT FASTENERS Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 5000 PK (854160-5000)
- NEWPORT FASTENERS Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive, 2500 PK (377792)
- NEWPORT FASTENERS Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 1400 PK (509873)
- NEWPORT FASTENERS Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 2000 PK (439968)
- BUILDRIGHT Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 784 PK (08849)
- Newport Fasteners Drywall Screws