Shop All Solid Rivets
Newport Fasteners
Drive Pin Rivets, Countersunk Head Head, 3/16" Dia., 13/16" L, Aluminum Body, 1000 PK
Mfr # 123622
Zoro # G606353149
product price: $497.99
/pk 1000, $0.50/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Countersunk Head
- Rivet Body Material Aluminum
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 123622
- Zoro # G606353149
- Country of Origin Unknown
- Category Solid Rivets
Dimensions
Rivet Dia. | 3/16" |
Rivet Length | 13/16" |
Details
Item | Drive Pin Rivets |
Rivet Head Style | Countersunk Head |
Rivet Body Material | Aluminum |
System of Measurement | Inch |
Description
3/16" x 13/16" Countersunk Head Drive Pin Rivets/All Aluminum , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 5 in L, 10 PK (U04006.062.0500)
- ZORO SELECT Hex Nut, 3/8"-16, Peek, Not Graded, Plain, 1/4 in Ht, 10 PK (PK3816-NTS-01)
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Phosphate Finish, 100 PK (1350PK)
- ZORO SELECT Double-End Threaded Stud, 10-32 Thread to 10-32 Thread, 6 in, Steel, Zinc Plated (LINK21806EZ)
- NEWPORT FASTENERS Drive Pin Rivets, Countersunk Head Head, 5/32" Dia., 1/2" L, Aluminum Body, 1000 PK (194933)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 3/16 Dia., 0.572" L, Steel Body, 3000 PK (480262)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 1/4" Dia., 0.810" L, Stainless Steel; 18-8 Body, 250 PK (948712)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 1/4" Dia., 0.810" L, Steel Body, 1800 PK (487397)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.625 in L, Steel Body, 140 PK (410610U)
- ZORO SELECT Solid Rivet, Brazier Head, 0.25 in Dia., 0.625 in L, Aluminum Body, 100 PK (55A0810-EA-100)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 1.5 in L, Stainless Steel Body, 25 PK (41F0624-EA-25)
- Newport Fasteners Solid Rivets