Shop All Blind Rivets
Newport Fasteners
Drive Pin Rivet, Liner Head, 3/16 in Dia., 7/32 in L, Aluminum Body, 1000 PK
Mfr # 478352
Zoro # G006314283
product price: $416.99
/pk 1000, $0.42/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Liner
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 478352
- Zoro # G006314283
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 7/32 in |
Drill Size | 3/16" |
Details
Item | Drive Pin Rivet |
Head Type | Liner |
Body Material | Aluminum |
Mandrel Material | Aluminum |
System of Measurement | Inch |
Description
3/16" x 7/32" Liner Head Drive Pin Rivets/All Aluminum , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 25 PK (M01210.160.0040)
- MIDWEST FASTENER 1/4" x 1-3/4" Linch Pins 8PK (930064)
- DEWALT Collated Framing Nail, 2 in L, Bright, 15 Degrees (DWC6P99D)
- ZORO SELECT Jam Nut, 3/4"-10, Carbon Steel, Grade A, Zinc Yellow, 29/64 in Ht, 10 PK (U11350.075.0001)
- NEWPORT FASTENERS Drive Pin Rivet, Liner Head, 3/16 in Dia., 13/16 in L, Aluminum Body, 1000 PK (214443)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 250 PK (854163)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 0.45 in L, Aluminum Body, 4000 PK (171249)
- NEWPORT FASTENERS Drive Pin Rivet, Brazier Head, 3/16 in Dia., 9/16 in L, Aluminum Body, 1000 PK (802108)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/8 in Dia., 0.275 in L, Copper Body, 10000 PK (710693)
- NEWPORT FASTENERS Drive Pin Rivet, Universal Head Head, 5/32 in Dia., 17/32 in L, Aluminum Body, 1000 PK (251064)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 35/64 in L, Stainless Steel Body, 500 PK (U34142.015.0056)
- Newport Fasteners Blind Rivets