Shop All Blind Rivets
Newport Fasteners
Drive Pin Rivet, Brazier Head, 3/16 in Dia., 9/16 in L, Aluminum Body, 1000 PK
Mfr # 802108
Zoro # G306314303
product price: $521.99
/pk 1000, $0.52/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Brazier
- Body Material Aluminum
- Mandrel Material Aluminum
- System of Measurement Inch
- Drill Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 802108
- Zoro # G306314303
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 9/16 in |
Drill Size | 3/16" |
Details
Item | Drive Pin Rivet |
Head Type | Brazier |
Body Material | Aluminum |
Mandrel Material | Aluminum |
System of Measurement | Inch |
Description
3/16" x 9/16" Brazier Head Drive Pin Rivets/All Aluminum , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OUTWATER Round Standoffs, 2 in Bd L, Stainless Steel Brushed, 1/2 in OD (3P1.56.00032)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3" L, PK25 (WWG-CPS-044)
- ZORO SELECT 1-1/8"-7 Socket Head Cap Screw, Black Oxide Steel, 3 in Length (U07000.112.0300)
- ZORO SELECT 1/4"-20 x 1-11/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (022520A150)
- NEWPORT FASTENERS Drive Pin Rivet, Brazier Head, 1/4 in Dia., 11/16 in L, Aluminum Body, 1000 PK (799663)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 1.200 in L, Stainless Steel Body, 2000 PK (841034)
- NEWPORT FASTENERS Drive Pin Rivet, Tamper Proof Head, 3/16 in Dia., 7/32 in L, Aluminum Body, 1000 PK (521511)
- NEWPORT FASTENERS Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.950 in L, Stainless Steel Body, 2000 PK (241115)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 0.45 in L, Aluminum Body, 4000 PK (171249)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 5/32 in Dia., 0.925 in L, Aluminum Body, 4000 PK (262416)
- ARROW FASTENER 1/8 In. x 1/2 In. Aluminum Rivet, 100PK (RLA1/8IP)
- Newport Fasteners Blind Rivets