Shop All Lag Shield Anchors
Newport Fasteners
Double Lag Shield, 5/16" Dia, Alloy Steel Zinc Plated, 50 PK
Mfr # 184138
Zoro # G306315157
product price: $179.99
/pk 50, $3.60/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Zinc Plated
- Drill Bit Size 5/16"
- Minimum Hole Depth 5/8"
- Thread Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 184138
- Zoro # G306315157
- Country of Origin Unknown
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 5/16" |
Drill Bit Size | 5/16" |
Minimum Hole Depth | 5/8" |
Thread Size | 5/16" |
Details
Item | Double Lag Shield |
Material | Alloy Steel |
Finish | Zinc Plated |
Description
5/16" Double Expansion Anchors/Zinc Alloy/Recommended Hole Diameter: 5/8" , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 9/16 in W, 3/4 in H, Carbon Steel (WWG360562075012)
- ZORO SELECT M4-0.70 x 40 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0040)
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0062)
- MIDWEST FASTENER Masonry Screw, 1/2" Dia., Hex, 3 in L, Steel Blue Ruspert, 25 PK (55015)
- MIDWEST FASTENER Long Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 50 PK (04187)
- ZORO SELECT Double Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 50 PK (14AED)
- MKT FASTENING Forway Double Lag Shield, 9/16" Dia, 1-1/2" L, Alloy Steel Plain, 100 PK (1105000)
- HILLMAN Short Lag Shield, 0.31" Dia, 5/16" L, Alloy Steel Zinc Plated (7297153)
- DEWALT Steel Dropin Single Lag Shield, 1/4" Dia, 1" L, Steel Zinc Plated, 100 PK (06324-PWR)
- MKT FASTENING Forway Double Lag Shield, 1-1/8" Dia, 2-5/8" L, Alloy Steel Plain, 50 PK (1110000)
- COBRA ANCHORS Triple-Grip Long Lag Shield, Plastic (171M)
- Newport Fasteners Concrete Anchors