Shop All Deck Screws
Newport Fasteners
Deck Screw, #9 x 3 in, Combination Phillips/Slotted Drive, 25 PK
Mfr # 518414-25
Zoro # G006358652
product price: $341.99
/pk 25, $13.68/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- Screw Size #9
- Fastener Length 3 in
- Finish Red
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 518414-25
- Zoro # G006358652
- Country of Origin Unknown
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Details
Drive | Combination Phillips/Slotted |
Finish | Red |
Item | Deck Screw |
System of Measurement | Inch |
Description
#9 x 3" Deck Screws/ Red/ ACQ Compatible/ Combo , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (M01210.200.0050)
- RECOIL Helical Insert, Free-Running, M2-0.40 Thrd Sz, 18-8 Stainless Steel, 100 PK (05024)
- ZORO SELECT Nylon Insert Lock Nut, M3-0.50, Steel, Class 8, Zinc Plated, 4 mm Ht, 100 PK (M12348.030.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 13/64 in Ht, 50 PK (U51422.025.0002)
- NEWPORT FASTENERS Deck Screw, #14 x 4 in, 316 Stainless Steel, Flat Head, Square Drive, 500 PK (V05608-BR-500)
- NEWPORT FASTENERS Deck Screw, #12 x 4 in, 316 Stainless Steel, Flat Head, Square Drive, 100 PK (V05508-PR-100)
- NEWPORT FASTENERS Deck Screw, #8 x 1-5/8 in, Stainless Steel, Flat Head, Phillips Drive, 500 PK (V03317-PR-500)
- NEWPORT FASTENERS Deck Screw, #10 x 1-1/4 in, 316 Stainless Steel, Flat Head, Square Drive, 500 PK (V05435-PR-500)
- NEWPORT FASTENERS Deck Screw, #8 x 5/8 in, 18-8 Stainless Steel, Flat Head, Square Drive, 3000 PK (867250)
- NEWPORT FASTENERS Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Square Drive, 500 PK (V04321-PR-500)
- PRIMEGUARD PLUS Deck Screw, #8 x 2 in, Flat Head, Torx Drive, 970 PK (L2STT5)
- Newport Fasteners Deck Screws