Shop All Deck Screws
Newport Fasteners
Deck Screw, #9 x 2 in, Steel, Flat Head, Combination Phillips/Slotted Drive, 5 PK
Mfr # 576447-5
Zoro # G106358521
product price: $116.99
/pk 5, $23.40/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Combination Phillips/Slotted Drive
- Material Steel
- Finish Green
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 576447-5
- Zoro # G106358521
- Country of Origin Unknown
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2 in |
Details
Head Type | Flat |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Green |
Item | Deck Screw |
System of Measurement | Inch |
Description
#9 x 2" Deck Screws/Combo /Flat Head/Steel/ACQ Compatible/Green Color , 5PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, M5x0.80mmx12mm, PK25 (M51260.050.0012)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Brass, 10 PK (71765)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 7 in Ht, Plain Stainless Steel (U17267.037.0207)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2-3/4 ROLL PIN (A0570120248)
- NEWPORT FASTENERS Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Square Drive, 1500 PK (113547)
- NEWPORT FASTENERS Deck Screw, #9 x 2 in, Steel, Flat Head, Combination Phillips/Slotted Drive, 5 PK (864513-5)
- NEWPORT FASTENERS Deck Screw, #14 x 5 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 250 PK (668602)
- NEWPORT FASTENERS Deck Screw, #10 x 1-1/4 in, 316 Stainless Steel, Flat Head, Square Drive, 2000 PK (V05435-BR-2000)
- NEWPORT FASTENERS Deck Screw, #10 x 2-1/2 in, 316 Stainless Steel, Flat Head, Square Drive, 500 PK (V05437-PR-500)
- NEWPORT FASTENERS Deck Screw, #14 x 4 in, 316 Stainless Steel, Flat Head, Square Drive, 500 PK (V05608-BR-500)
- GRK FASTENERS Deck Screw, 6 in, 300 PK (10281)
- Newport Fasteners Deck Screws