Shop All Deck Screws
Newport Fasteners
Deck Screw, #8 x 5/8 in, 18-8 Stainless Steel, Flat Head, Square Drive, 3000 PK
Mfr # 867250
Zoro # G606358588
product price: $1,086.99
/pk 3000, $0.36/ea
Free Shipping & Returns
$1,086.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Material 18-8 Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 867250
- Zoro # G606358588
- Country of Origin Unknown
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 5/8 in |
Details
Head Type | Flat |
Drive | Square |
Material | 18-8 Stainless Steel |
Item | Deck Screw |
System of Measurement | Inch |
Description
#8 x 5/8" Deck Screws/Square/Bugle Head/Type 17 Point/18-8 Stainless Steel , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x1/2, PK25 (012520T050)
- LOKSERT Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-109 PKG5)
- TAMPER-PRUF SCREWS 1/4"-20 x 1/2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6001640)
- MIDWEST FASTENER 5/16"-18 x 2-3/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01079)
- NEWPORT FASTENERS Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Combination Phillips/Slotted Drive, 5 PK (735841-5)
- NEWPORT FASTENERS Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 8000 PK (244451-8000)
- NEWPORT FASTENERS Deck Screw, #14 x 5 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 250 PK (668602)
- NEWPORT FASTENERS Deck Screw, #9 x 2 in, Steel, Flat Head, Combination Phillips/Slotted Drive, 5 PK (576447-5)
- NEWPORT FASTENERS Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Square Drive, 1500 PK (113547)
- NEWPORT FASTENERS Deck Screw, #6 x 2 in, Steel, Flat Head, Square Drive, 100 PK (608679-100)
- GRK FASTENERS Deck Screw, 6 in, 300 PK (10281)
- Newport Fasteners Deck Screws