Shop All Deck Screws
Newport Fasteners
Deck Screw, #8 x 1-5/8 in, Stainless Steel, Flat Head, Phillips Drive, 500 PK
Mfr # V03317-PR-500
Zoro # G006358515
product price: $198.99
/pk 500, $0.40/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Fastener Length 1-5/8 in
- Material Stainless Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # V03317-PR-500
- Zoro # G006358515
- Country of Origin Unknown
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Deck Screw |
System of Measurement | Inch |
Description
#8x1-5/8" St. Steel Deck Screw Phil. Drive, Bugle Hd Type 171-1/8" L, #8 Screw Dia., 1-5/8"L, 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08726)
- ZORO SELECT Fully Threaded Rod, 10-32, 6 ft, Stainless Steel, 18-8, Plain Finish (88000)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (U07566.019.0175)
- ZORO SELECT Step Key Stock 2, 3/4 in Top W, 3/8 in Top Step H, 7/8 in Bottom W, 7/16 in Lower Step H (WWGSK24-2)
- NEWPORT FASTENERS Deck Screw, #10 x 5 in, Steel, Flat Head, Square Drive, 1000 PK (942432)
- NEWPORT FASTENERS Deck Screw, #6 x 1 in, Steel, Flat Head, Square Drive, 100 PK (350647-100)
- NEWPORT FASTENERS Deck Screw, #14 x 4 in, 316 Stainless Steel, Flat Head, Square Drive, 500 PK (V05608-BR-500)
- NEWPORT FASTENERS Deck Screw, #12 x 5 in, 316 Stainless Steel, Flat Head, Square Drive, 600 PK (V05510-BR-600)
- NEWPORT FASTENERS Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Square Drive, 500 PK (V04321-PR-500)
- NEWPORT FASTENERS Deck Screw, #10 x 2-1/2 in, 316 Stainless Steel, Flat Head, Square Drive, 500 PK (V05437-PR-500)
- GRIP-RITE Deck Screw, #9 x 2-1/2 in, Flat Head, Torx Drive (212GCS10BK)
- Newport Fasteners Deck Screws