Shop All Deck Screws
Newport Fasteners
Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Square Drive, 500 PK
Mfr # V04321-PR-500
Zoro # G306358444
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # V04321-PR-500
- Zoro # G306358444
- Country of Origin Unknown
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Item | Deck Screw |
System of Measurement | Inch |
Description
#8x2" St. Steel Deck Screw Square Drive, Flat Hd with 4 Nibs UnderHd Type 17,1-1/4" L, #8 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 5/16"-18, Brass, Not Graded, Plain, 3/16 in Ht, 100 PK (1WU57)
- PRIME-LINE Long Lag Shield, 5/16" Dia, 1-3/4" L, Alloy Steel Plain, 20 PK (9071228)
- FREEMAN Collated Flooring Nail, 1-1/4 in L, 18 ga, L-Head Head (FN18L125)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP12)
- NEWPORT FASTENERS Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Combination Phillips/Slotted Drive, 5 PK (735841-5)
- NEWPORT FASTENERS Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 500 PK (V03116-PR-500)
- NEWPORT FASTENERS Deck Screw, #10 x 1-1/4 in, 316 Stainless Steel, Flat Head, Square Drive, 500 PK (V05435-PR-500)
- NEWPORT FASTENERS Deck Screw, #10 x 1-1/4 in, 316 Stainless Steel, Flat Head, Square Drive, 2000 PK (V05435-BR-2000)
- NEWPORT FASTENERS Deck Screw, #6 x 1 in, Steel, Flat Head, Square Drive, 100 PK (350647-100)
- NEWPORT FASTENERS Deck Screw, #6 x 2 in, Steel, Flat Head, Square Drive, 4000 PK (709251-4000)
- NEWPORT FASTENERS Deck Screw, #14 x 5 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 250 PK (668602)
- Newport Fasteners Deck Screws