Shop All Deck Screws
Newport Fasteners
Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 8000 PK
Mfr # 560766
Zoro # G306358598
product price: $1,327.99
/pk 8000, $0.17/ea
Free Shipping & Returns
$1,327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #8
- Fastener Length 1-1/4 in
- Material Steel
- Finish Dacrotized
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 560766
- Zoro # G306358598
- Country of Origin Unknown
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Dacrotized |
Item | Deck Screw |
System of Measurement | Inch |
Description
#8 x 1 1/4" Deck Screws/Phillips/Bugle Head/Steel/Dacrotized , 8000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 25 PK (FBFLWASH14SOD2P25)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 5 PK (U07040.062.0225)
- ZORO SELECT #6-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0037)
- SENCO Collated Framing Nail, 3 in L, Bright, Clipped Head, 34 Degrees (KC27APBX)
- NEWPORT FASTENERS Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 8000 PK (244451-8000)
- NEWPORT FASTENERS Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 500 PK (V03116-PR-500)
- NEWPORT FASTENERS Deck Screw, #12 x 5 in, 316 Stainless Steel, Flat Head, Square Drive, 600 PK (V05510-BR-600)
- NEWPORT FASTENERS Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 2000 PK (378815-2000)
- NEWPORT FASTENERS Deck Screw, #8 x 1-5/8 in, Stainless Steel, Flat Head, Phillips Drive, 500 PK (V03317-PR-500)
- NEWPORT FASTENERS Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 7000 PK (994330)
- SIMPSON STRONG-TIE Simpson Strong Tie HSS2-2-SDS3 3 Stud Shoe With Screws (747954)
- Newport Fasteners Deck Screws