Shop All Deck Screws
Newport Fasteners
Deck Screw, #6 x 2 in, Steel, Flat Head, Square Drive, 4000 PK
Mfr # 709251-4000
Zoro # G506358459
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Material Steel
- Finish Zinc & Yellow Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 709251-4000
- Zoro # G506358459
- Country of Origin Unknown
- Category Deck Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2 in |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Zinc & Yellow Plated |
Item | Deck Screw |
System of Measurement | Inch |
Description
#6 x 2" Deck Screws/Square/Bugle Head/Steel/Zinc Yellow Plating , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, 3/8" x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 10 PK (38241)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 50 mm, Steel, Black Oxide, 2 PK (60301)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 50 PK (08228)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-24 Thread, 2 1/2 in, Steel, Zinc Plated, 5 PK (63526)
- NEWPORT FASTENERS Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 2000 PK (378815-2000)
- NEWPORT FASTENERS Deck Screw, #9 x 2 in, Steel, Flat Head, Combination Phillips/Slotted Drive, 5 PK (864513-5)
- NEWPORT FASTENERS Deck Screw, #8 x 5/8 in, 18-8 Stainless Steel, Flat Head, Square Drive, 3000 PK (867250)
- NEWPORT FASTENERS Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Square Drive, 1500 PK (113547)
- NEWPORT FASTENERS Deck Screw, #14 x 5 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 250 PK (668602)
- NEWPORT FASTENERS Deck Screw, #10 x 1-1/4 in, 316 Stainless Steel, Flat Head, Square Drive, 2000 PK (V05435-BR-2000)
- FASTENMASTER Fastenmaster FMTR3212350SLPB TrapEase 2.5 in. Ultimate Deck Screw Bucket 350 Piece (5667878)
- Newport Fasteners Deck Screws