Shop All Deck Screws
Newport Fasteners
Deck Screw, #6 x 2 in, Steel, Flat Head, Square Drive, 100 PK
Mfr # 608679-100
Zoro # G506358619
product price: $41.55
/pk 100, $0.42/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Material Steel
- Finish Phosphate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 608679-100
- Zoro # G506358619
- Country of Origin Unknown
- Category Deck Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2 in |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Phosphate |
Item | Deck Screw |
System of Measurement | Inch |
Description
#6 x 2" Deck Screws/Square/Bugle Head/Steel/Phosphate Finish , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, For Screw Size 3/4" , 18-8 Stainless Steel 6 PK (38912)
- J.W. WINCO Spherical Washer, Fits Bolt Size M20 Steel, Plain Finish (6319-21-C)
- LOKSERT Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Stainless Steel, 5 PK (MS51831-102 PKG5)
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU70)
- NEWPORT FASTENERS Deck Screw, #6 x 1 in, Steel, Flat Head, Square Drive, 100 PK (350647-100)
- NEWPORT FASTENERS Deck Screw, #9 x 2 in, Steel, Flat Head, Combination Phillips/Slotted Drive, 5 PK (576447-5)
- NEWPORT FASTENERS Deck Screw, #6 x 2 in, Steel, Flat Head, Square Drive, 4000 PK (709251-4000)
- NEWPORT FASTENERS Deck Screw, #8 x 1-5/8 in, Stainless Steel, Flat Head, Phillips Drive, 500 PK (V03317-PR-500)
- NEWPORT FASTENERS Deck Screw, #12 x 5 in, 316 Stainless Steel, Flat Head, Square Drive, 600 PK (V05510-BR-600)
- NEWPORT FASTENERS Deck Screw, #10 x 1-1/4 in, 316 Stainless Steel, Flat Head, Square Drive, 2000 PK (V05435-BR-2000)
- CAMO Deck Screw, #9 x 3 in, Torx Drive (0341170)
- Newport Fasteners Deck Screws