Shop All Deck Screws
Newport Fasteners
Deck Screw, #6 x 2-1/4 in, Steel, Flat Head, Phillips Drive, 3000 PK
Mfr # 369494
Zoro # G606358441
product price: $229.99
/pk 3000, $0.08/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #6
- Fastener Length 2-1/4 in
- Material Steel
- Finish Dacrotized
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 369494
- Zoro # G606358441
- Country of Origin Unknown
- Category Deck Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2-1/4 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Dacrotized |
Item | Deck Screw |
System of Measurement | Inch |
Description
#6 x 2 1/4" Deck Screws/Phillips/Bugle Head/Steel/Dacrotized , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Pneumatic Nail, 4-1/2 in L, Vinyl Coated (GRSP8D)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/8 in W, 3/16 in H (WWG310125018712)
- ZORO SELECT M4-0.70 x 6 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0006)
- ZORO SELECT M6-1.00 x 10 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 25 PK (M55120.060.0010)
- NEWPORT FASTENERS Deck Screw, #12 x 4 in, 316 Stainless Steel, Flat Head, Square Drive, 100 PK (V05508-PR-100)
- NEWPORT FASTENERS Deck Screw, #14 x 5 in, Steel, Flat Head, Phillips Drive, 300 PK (153763)
- NEWPORT FASTENERS Deck Screw, #8 x 1-5/8 in, Stainless Steel, Flat Head, Phillips Drive, 500 PK (V03317-PR-500)
- NEWPORT FASTENERS Deck Screw, #14 x 4 in, 316 Stainless Steel, Flat Head, Square Drive, 500 PK (V05608-BR-500)
- NEWPORT FASTENERS Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 7000 PK (994330)
- NEWPORT FASTENERS Deck Screw, #10 x 1-1/4 in, 316 Stainless Steel, Flat Head, Square Drive, 500 PK (V05435-PR-500)
- NATIONAL NAIL Deck Screw, #8 x 3 in, Steel (4094983)
- Newport Fasteners Deck Screws