Shop All Deck Screws
Newport Fasteners
Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 500 PK
Mfr # V03116-PR-500
Zoro # G106358484
product price: $164.99
/pk 500, $0.33/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #6
- Fastener Length 1-5/8 in
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # V03116-PR-500
- Zoro # G106358484
- Country of Origin Unknown
- Category Deck Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Item | Deck Screw |
System of Measurement | Inch |
Description
#6x1-5/8" St. Steel Deck Screw Phil. Drive, Bugle Hd Type 171-1/8" L, #6 Screw Dia., 1-5/8"L, 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2.5-0.45 x 6 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.025.0006)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-3/4" (2500 / Pack) (DS16175)
- NEWPORT FASTENERS #10-32 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (199116)
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 4 PK (73943)
- NEWPORT FASTENERS Deck Screw, #6 x 2 in, Steel, Flat Head, Square Drive, 4000 PK (709251-4000)
- NEWPORT FASTENERS Deck Screw, #14 x 5 in, Steel, Flat Head, Phillips Drive, 300 PK (153763)
- NEWPORT FASTENERS Deck Screw, #10 x 5 in, Steel, Flat Head, Square Drive, 1000 PK (942432)
- NEWPORT FASTENERS Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Combination Phillips/Slotted Drive, 5 PK (735841-5)
- NEWPORT FASTENERS Deck Screw, #10 x 1-1/4 in, 316 Stainless Steel, Flat Head, Square Drive, 500 PK (V05435-PR-500)
- NEWPORT FASTENERS Deck Screw, #6 x 1 in, Steel, Flat Head, Square Drive, 100 PK (350647-100)
- BUILDRIGHT Deck Screw, #7 x 2-1/4 in, 18-8 Stainless Steel, Trim Head, Square Drive, 157 PK (09150)
- Newport Fasteners Deck Screws