Shop All Deck Screws
Newport Fasteners
Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 8000 PK
Mfr # 244451-8000
Zoro # G506358466
product price: $244.99
/pk 8000, $0.03/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #6
- Fastener Length 1-1/4 in
- Material Steel
- Finish Dacrotized
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 244451-8000
- Zoro # G506358466
- Country of Origin Unknown
- Category Deck Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Dacrotized |
Item | Deck Screw |
System of Measurement | Inch |
Description
#6-9 x 1 1/4" Deck Screws/Phillips/Bugle Head/Steel/Dacrotized Finish , 8000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 3/4 in Lg, 5 PK (4012-SL)
- AMPG Thumb Nut, #1/4"-28 Size, SS Grade 18-8 (NUT6811428)
- ZORO SELECT Push-In Rivet, Dome Head, 9 mm Dia., 28 mm L, Nylon Body, 4 PK (9327PK)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 3 ft, Steel, Grade 2, Zinc Plated Finish (20313)
- NEWPORT FASTENERS Deck Screw, #10 x 1-1/4 in, 316 Stainless Steel, Flat Head, Square Drive, 2000 PK (V05435-BR-2000)
- NEWPORT FASTENERS Deck Screw, #8 x 1-5/8 in, Stainless Steel, Flat Head, Phillips Drive, 500 PK (V03317-PR-500)
- NEWPORT FASTENERS Deck Screw, #8 x 5/8 in, 18-8 Stainless Steel, Flat Head, Square Drive, 3000 PK (867250)
- NEWPORT FASTENERS Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Combination Phillips/Slotted Drive, 5 PK (735841-5)
- NEWPORT FASTENERS Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 500 PK (V03116-PR-500)
- NEWPORT FASTENERS Deck Screw, #10 x 1-1/4 in, 316 Stainless Steel, Flat Head, Square Drive, 500 PK (V05435-PR-500)
- GRIP-RITE Deck Screw, #8 x 2 in, Flat Head, Torx Drive (L2STGD5)
- Newport Fasteners Deck Screws