Shop All Deck Screws
Newport Fasteners
Deck Screw, #14 x 5 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 250 PK
Mfr # 668602
Zoro # G606358496
product price: $932.99
/pk 250, $3.73/ea
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material 18-8 Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 668602
- Zoro # G606358496
- Country of Origin Unknown
- Category Deck Screws
Dimensions
Screw Size | #14 |
Fastener Length | 5 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Item | Deck Screw |
System of Measurement | Inch |
Description
#14 x 5" Deck Screws/Phillips/Bugle Head/18-8 Stainless Steel , 250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx7/8" L, PK100 (U39350.009.0087)
- MIDWEST FASTENER Coupling Nut, 1/2"-13, Steel, Zinc Plated, 1-3/4 in Lg, 12 PK (03495)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/8in.dia., PK5 (U39080.062.0125)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene (2AKDD)
- NEWPORT FASTENERS Deck Screw, #6 x 1 in, Steel, Flat Head, Square Drive, 100 PK (350647-100)
- NEWPORT FASTENERS Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 2000 PK (378815-2000)
- NEWPORT FASTENERS Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 8000 PK (244451-8000)
- NEWPORT FASTENERS Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Combination Phillips/Slotted Drive, 5 PK (735841-5)
- NEWPORT FASTENERS Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Square Drive, 1500 PK (113547)
- NEWPORT FASTENERS Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 7000 PK (994330)
- BUILDRIGHT Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 525 PK (09209)
- Newport Fasteners Deck Screws