Shop All Deck Screws
Newport Fasteners
Deck Screw, #14 x 4 in, 316 Stainless Steel, Flat Head, Square Drive, 500 PK
Mfr # V05608-BR-500
Zoro # G506358640
Free Shipping & Returns
$1,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Screw Size #14
- Material 316 Stainless Steel
- Finish Green
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # V05608-BR-500
- Zoro # G506358640
- Country of Origin Unknown
- Category Deck Screws
Dimensions
Screw Size | #14 |
Fastener Length | 4 in |
Details
Head Type | Flat |
Drive | Square |
Material | 316 Stainless Steel |
Finish | Green |
Item | Deck Screw |
System of Measurement | Inch |
Description
#14x4" Marine Gr Type 316 St. Steel Deck Screw Square Drive, Bugle Hd Type 17,2-3/4" L, #14 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39150.030.0012)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0020)
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 6 in Length, 50 PK (280365-50)
- MIDWEST FASTENER 3/4"-10 Zinc Plated Steel Coarse Thread Square Nuts 5PK (64494)
- NEWPORT FASTENERS Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Square Drive, 1500 PK (113547)
- NEWPORT FASTENERS Deck Screw, #10 x 1-1/4 in, 316 Stainless Steel, Flat Head, Square Drive, 2000 PK (V05435-BR-2000)
- NEWPORT FASTENERS Deck Screw, #10 x 2-1/2 in, 316 Stainless Steel, Flat Head, Square Drive, 500 PK (V05437-PR-500)
- NEWPORT FASTENERS Deck Screw, #9 x 2 in, Steel, Flat Head, Combination Phillips/Slotted Drive, 5 PK (864513-5)
- NEWPORT FASTENERS Deck Screw, #6 x 2 in, Steel, Flat Head, Square Drive, 4000 PK (709251-4000)
- NEWPORT FASTENERS Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Square Drive, 500 PK (V04321-PR-500)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 89 PK (54014)
- Newport Fasteners Deck Screws