Shop All Deck Screws
Newport Fasteners
Deck Screw, #12 x 4 in, 316 Stainless Steel, Flat Head, Square Drive, 100 PK
Mfr # V05508-PR-100
Zoro # G106358613
product price: $238.99
/pk 100, $2.39/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Screw Size #12
- Fastener Length 4 in
- Material 316 Stainless Steel
- Finish Green
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # V05508-PR-100
- Zoro # G106358613
- Country of Origin Unknown
- Category Deck Screws
Dimensions
Screw Size | #12 |
Fastener Length | 4 in |
Details
Head Type | Flat |
Drive | Square |
Material | 316 Stainless Steel |
Finish | Green |
Item | Deck Screw |
System of Measurement | Inch |
Description
#12x4" Marine Gr Type 316 St. Steel Deck Screw Square Drive, Bugle Hd Type 17,2-3/4" L, #12 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 25 PK (U51050.031.0250)
- VELVAC Clevis Pin 1/2" X 1 13/64" Long (019065)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, White (185197)
- ZORO SELECT #10-24 x 3/4 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI-1000750-100P)
- NEWPORT FASTENERS Deck Screw, #10 x 1-1/4 in, 316 Stainless Steel, Flat Head, Square Drive, 2000 PK (V05435-BR-2000)
- NEWPORT FASTENERS Deck Screw, #14 x 4 in, 316 Stainless Steel, Flat Head, Square Drive, 500 PK (V05608-BR-500)
- NEWPORT FASTENERS Deck Screw, #10 x 2-1/2 in, 316 Stainless Steel, Flat Head, Square Drive, 500 PK (V05437-PR-500)
- NEWPORT FASTENERS Deck Screw, #10 x 5 in, Steel, Flat Head, Square Drive, 1000 PK (942432)
- NEWPORT FASTENERS Deck Screw, #6 x 1 in, Steel, Flat Head, Square Drive, 100 PK (350647-100)
- NEWPORT FASTENERS Deck Screw, #6 x 2 in, Steel, Flat Head, Square Drive, 4000 PK (709251-4000)
- FASTENMASTER Deck Screw, #20 x Torx Drive, 350 PK (TR3-212-350TSHG)
- Newport Fasteners Deck Screws