Shop All Deck Screws
Newport Fasteners
Deck Screw, #12 x 3 in, 316 Stainless Steel, Flat Head, Square Drive, 100 PK
Mfr # V05507-PR-100
Zoro # G006358577
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Screw Size #12
- Fastener Length 3 in
- Material 316 Stainless Steel
- Finish Green
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # V05507-PR-100
- Zoro # G006358577
- Country of Origin Unknown
- Category Deck Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3 in |
Details
Head Type | Flat |
Drive | Square |
Material | 316 Stainless Steel |
Finish | Green |
Item | Deck Screw |
System of Measurement | Inch |
Description
#12x3" Marine Gr Type 316 St. Steel Deck Screw Square Drive, Bugle Hd Type 17,2" L, #12 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 2, PK25 (U39000.193.0200)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 1/4" Dia., 1-3/4" L, Steel Galvanized, 20 PK (2814134)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 95 mm, Steel, Black Oxide, 2 PK (60354)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x1/2 L, PK100 (25R50DPSO)
- NEWPORT FASTENERS Deck Screw, #14 x 5 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 250 PK (668602)
- NEWPORT FASTENERS Deck Screw, #6 x 2 in, Steel, Flat Head, Square Drive, 4000 PK (709251-4000)
- NEWPORT FASTENERS Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Square Drive, 500 PK (V04321-PR-500)
- NEWPORT FASTENERS Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 8000 PK (244451-8000)
- NEWPORT FASTENERS Deck Screw, #10 x 2-1/2 in, 316 Stainless Steel, Flat Head, Square Drive, 500 PK (V05437-PR-500)
- NEWPORT FASTENERS Deck Screw, #6 x 1 in, Steel, Flat Head, Square Drive, 100 PK (350647-100)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Torx Drive, 141 PK (56040)
- Newport Fasteners Deck Screws