Shop All Deck Screws
Newport Fasteners
Deck Screw, #10 x 1-1/4 in, 316 Stainless Steel, Flat Head, Square Drive, 2000 PK
Mfr # V05435-BR-2000
Zoro # G306358475
product price: $937.99
/pk 2000, $0.47/ea
Free Shipping & Returns
$937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Screw Size #10
- Material 316 Stainless Steel
- Finish Green
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # V05435-BR-2000
- Zoro # G306358475
- Country of Origin Unknown
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/4 in |
Details
Head Type | Flat |
Drive | Square |
Material | 316 Stainless Steel |
Finish | Green |
Item | Deck Screw |
System of Measurement | Inch |
Description
#10x2" Marine Gr Type 316 St. Steel Deck Screw Square Drive, Bugle Hd Type 17,1-1/4" L, #10 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-453-4)
- MORTON Thumb Screw, #10-32 Thread Size, Black Oxide Carbon Steel, 3/8" Head Ht (3404)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 8, Zinc Plated, 41/64 in Ht, 20 PK (U04162.075.0002)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 5/8 in, White, 15 PK (90070)
- NEWPORT FASTENERS Deck Screw, #10 x 1-1/4 in, 316 Stainless Steel, Flat Head, Square Drive, 500 PK (V05435-PR-500)
- NEWPORT FASTENERS Deck Screw, #10 x 2-1/2 in, 316 Stainless Steel, Flat Head, Square Drive, 500 PK (V05437-PR-500)
- NEWPORT FASTENERS Deck Screw, #12 x 4 in, 316 Stainless Steel, Flat Head, Square Drive, 100 PK (V05508-PR-100)
- NEWPORT FASTENERS Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 8000 PK (244451-8000)
- NEWPORT FASTENERS Deck Screw, #6 x 1 in, Steel, Flat Head, Square Drive, 100 PK (350647-100)
- NEWPORT FASTENERS Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Square Drive, 500 PK (V04321-PR-500)
- ITW Deck Screw, #10 x 2-1/2 in, Stainless Steel, 80 PK (61733)
- Newport Fasteners Deck Screws