Shop All Coupling Nuts
Newport Fasteners
Coupling Nut Reducer, 5/8"-11 and 1/2"-13, Steel, Grade A, Zinc Plated, 1-1/4 in Lg
Mfr # NB303504B-400
Zoro # G106318136
product price: $674.99
/pk 400, $1.69/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11 and 1/2"-13
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Overall Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB303504B-400
- Zoro # G106318136
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | 5/8"-11 and 1/2"-13 |
Overall Length | 1-1/4 in |
Hex Width | 13/16 in |
Details
Item | Coupling Nut Reducer |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
5/8-11 to 1/2-13 x 1 1/4" Reducer Coupling Nuts/A563 Grade A Steel/Zinc , 400PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- VELCRO BRAND Velcro, INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS, 2in X 4in, WHITE, 2PK (90200)
- POWERNAIL Collated Flooring Nail, 1-1/4 in L, 18 ga, L-Head Head, 5000 PK (L125185)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0250)
- NEWPORT FASTENERS Coupling Nut, 1"-8, Steel, Grade A, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd (896576-PR-15)
- NEWPORT FASTENERS Coupling Nut, 3/4"-10, 316 Stainless Steel, Not Graded, 2 in Lg, 1 in Hex Wd (759369-PR-25)
- NEWPORT FASTENERS Coupling Nut, 1/2"-20, Steel, Grade A, Plain, 1-1/4 in Lg, 5/8 in Hex Wd (907860-BR-625)
- NEWPORT FASTENERS Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, 18 mm Lg, 10 mm Hex Wd (803258)
- NEWPORT FASTENERS Coupling Nut, M20-2.50, Steel, Class 6, Zinc Plated, 60 mm Lg, 30 mm Hex Wd (279070-BR-75)
- NEWPORT FASTENERS Coupling Nut, 5/8"-11, Steel, Grade A, Plain, 2-1/8 in Lg, 13/16 in Hex Wd (337368-BR-250)
- AMPG Coupling Nut, #10-32 and M6, Stainless Steel, Grade 18-8, Plain, 25 mm Lg, 13 mm Hex Wd (NUT60110XM6)
- Newport Fasteners Coupling Nuts