Shop All Coupling Nuts
Newport Fasteners
Coupling Nut Reducer, 5/8"-11 and 1/2"-13, Steel, Grade A, Zinc Plated, 1-1/4 in Lg
Mfr # 714004-BR-400
Zoro # G106317948
product price: $870.99
/pk 400, $2.18/ea
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11 and 1/2"-13
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Overall Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 714004-BR-400
- Zoro # G106317948
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | 5/8"-11 and 1/2"-13 |
Overall Length | 1-1/4 in |
Hex Width | 13/16 in |
Details
Item | Coupling Nut Reducer |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
5/8"-11 to 1/2"-13 x 1 1/4" Reducer Coupling Nuts/A563 Grade A Steel/Zinc Plated , 400PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 5/8 in Length, 10 PK (74003)
- GRK FASTENERS Wood Screw, 1/4 in, 1-1/2 in, Torx Drive, 50 PK (12151)
- ZORO SELECT #4-40 x 1-3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0137)
- ZORO SELECT Spring Nut, #8, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAZ4)
- NEWPORT FASTENERS Coupling Nut, M20-2.50, Steel, Class 6, Zinc Plated, 60 mm Lg, 30 mm Hex Wd (279070-BR-75)
- NEWPORT FASTENERS Coupling Nut, 3/4"-10, Steel, Grade A, Hot Dipped Galvanized, 2-1/4 in Lg, 1 in Hex Wd (763430-BR-100)
- NEWPORT FASTENERS Coupling Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd (NB303110B-20)
- NEWPORT FASTENERS Coupling Nut, #1-8, Steel, Grade A, Hot Dipped Galvanized, 2-1/2 in Lg, 1-1/4 in Hex Wd (455807-BR-75)
- NEWPORT FASTENERS Coupling Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 7/8 in Lg, 7/16 in Hex Wd (363746-PR-100)
- NEWPORT FASTENERS Coupling Nut, 3/4"-10, 316 Stainless Steel, Not Graded, 2 in Lg, 1 in Hex Wd (NB056070B-75)
- NEWPORT FASTENERS Coupling Nut, 3/4"-10, 316 Stainless Steel, Not Graded, 2 in Lg, 1 in Hex Wd (759369-PR-25)
- Newport Fasteners Coupling Nuts