Shop All Coupling Nuts
Newport Fasteners
Coupling Nut Reducer, 3/4"-10 and 5/8"-11, Steel, Grade A, Zinc Plated, 1-1/2 in Lg, 1 in Hex Wd
Mfr # 536817-BR-200
Zoro # G106318099
product price: $757.99
/pk 200, $3.79/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4"-10 and 5/8"-11
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Overall Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 536817-BR-200
- Zoro # G106318099
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | 3/4"-10 and 5/8"-11 |
Overall Length | 1-1/2 in |
Hex Width | 1 in |
Details
Item | Coupling Nut Reducer |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
3/4"-10 to 5/8"-11 x 1 1/2" Reducer Coupling Nuts/A563 Grade A Steel/Zinc Plated , 200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 100 PK (05042)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03006)
- MIDWEST FASTENER Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, 100 PK (05286)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2-1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 50 PK (53594)
- NEWPORT FASTENERS Coupling Nut, 3/4"-10, Steel, Zinc Plated, 3 in Lg, 1 in Hex Wd (837421)
- NEWPORT FASTENERS Coupling Nut, 1/2"-13, Steel, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd (829120)
- NEWPORT FASTENERS Coupling Nut, 1/4"-20, Steel, Zinc Plated, 1-1/2 in Lg, 7/16 in Hex Wd (219119)
- NEWPORT FASTENERS Coupling Nut, M20-2.50, Steel, Class 6, Zinc Plated, 60 mm Lg, 30 mm Hex Wd (279070-BR-75)
- NEWPORT FASTENERS Coupling Nut, 3/4"-10, Steel, Grade A, Hot Dipped Galvanized, 2-1/4 in Lg, 1 in Hex Wd (763430-BR-100)
- NEWPORT FASTENERS Coupling Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd (NB303030B-1250)
- L.H. DOTTIE Coupling Nut, 1/4''-20, 18-8 Stainless Steel, 7/8 in Lg, 100 PK (RCS1)
- Newport Fasteners Coupling Nuts