Shop All Coupling Nuts
Newport Fasteners
Coupling Nut Reducer, 1/2"-13 and 3/8"-16, Steel, Grade A, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd
Mfr # 182089-BR-625
Zoro # G306318127
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13 and 3/8"-16
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Overall Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 182089-BR-625
- Zoro # G306318127
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | 1/2"-13 and 3/8"-16 |
Overall Length | 1-1/4 in |
Hex Width | 5/8 in |
Details
Item | Coupling Nut Reducer |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
1/2"-13 to 3/8"-16 x 1 1/4" Reducer Coupling Nuts/A563 Grade A Steel/Zinc Plated , 625PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, #10-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-10GX1.5D)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 3/4 in L, 100 PK (U01049.025.0075)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0400)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 1/8 in Sq, 6 PK (32362)
- NEWPORT FASTENERS Coupling Nut, 5/8"-11, Steel, Grade A, Plain, 2-1/8 in Lg, 13/16 in Hex Wd (337368-BR-250)
- NEWPORT FASTENERS Coupling Nut, M20-2.50, Steel, Class 6, Zinc Plated, 60 mm Lg, 30 mm Hex Wd (279070-BR-75)
- NEWPORT FASTENERS Coupling Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd (545827-BR-500)
- NEWPORT FASTENERS Coupling Nut Reducer, 3/8"-16 and 1/4"-20, Steel, Grade A, Zinc Plated, 1 in Lg, 1/2 in Hex Wd (NB303502P-50)
- NEWPORT FASTENERS Coupling Nut, 3/4"-10, 316 Stainless Steel, Not Graded, 2 in Lg, 1 in Hex Wd (NB056070B-75)
- NEWPORT FASTENERS Coupling Nut, 3/4"-10, 316 Stainless Steel, Not Graded, 2 in Lg, 1 in Hex Wd (759369-PR-25)
- ZORO SELECT Coupling Nut, #8-32, Steel, Grade 2, Zinc Plated, 5/8 in Lg, 5/16 in Hex Wd, 5 PK (205828BG)
- Newport Fasteners Coupling Nuts