Shop All Coupling Nuts
Newport Fasteners
Coupling Nut, M10-1.50, 18-8 Stainless Steel, Not Graded, 30 mm Lg, 50 PK
Mfr # NB043045P-50
Zoro # G106317986
product price: $530.99
/pk 50, $10.62/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
Hex Type
- Thread Size M10-1.50
- Material 18-8 Stainless Steel
- Overall Length 30 mm
- System of Measurement Metric
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB043045P-50
- Zoro # G106317986
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | M10-1.50 |
Overall Length | 30 mm |
Details
Item | Coupling Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Metric |
Thread Direction | Right Hand |
Type | Hex |
Description
M10-1.50 X 30 Hex Coupling Nuts/Stainless Steel A2-70 , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-4CN375)
- SUBURBAN BOLT AND SUPPLY #8-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Steel (A0300100300FZ)
- ZORO SELECT Wing Nut, 7/16"-14, Nylon, Plain, 0.9 in Ht, 1.77 in Max Wing Span, 5 PK (0643714WN)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 2-1/2, PK10 (U39000.250.0250)
- NEWPORT FASTENERS Coupling Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 3-3/4 in Lg, 1-7/8 in Hex Wd (NB303125B-25)
- NEWPORT FASTENERS Coupling Nut Reducer, 3/8"-16 and 1/4"-20, Steel, Grade A, Zinc Plated, 1 in Lg, 1/2 in Hex Wd (NB303502P-50)
- NEWPORT FASTENERS Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, 18 mm Lg, 10 mm Hex Wd (803258)
- NEWPORT FASTENERS Coupling Nut, 3/4"-10, Steel, Grade A, Hot Dipped Galvanized, 2-1/4 in Lg, 1 in Hex Wd (763430-BR-100)
- NEWPORT FASTENERS Coupling Nut, M12-1.75, Steel, Class 6, Zinc Plated, 36 mm Lg, 19 mm Hex Wd (300887-BR-225)
- NEWPORT FASTENERS Coupling Nut, 1/2"-13, Steel, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd (829120)
- MIDWEST FASTENER Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 1-3/4 in Lg, 15 PK (53783)
- Newport Fasteners Coupling Nuts