Shop All Coupling Nuts
Newport Fasteners
Coupling Nut, 7/8"-9, Steel, Grade A, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd
Mfr # NB303080B-75
Zoro # G306318035
product price: $409.99
/pk 75, $5.47/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Thread Size 7/8"-9
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB303080B-75
- Zoro # G306318035
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | 7/8"-9 |
Overall Length | 2-1/2 in |
Hex Width | 1-1/4 in |
Details
Item | Coupling Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
7/8-9 X 2 1/2" Hex Coupling Nuts/Steel A563 Grade A/Zinc Plated , 75PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANEBRIDGE Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow (5148BHT8)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Hex Head Combination Drive, 35 PK (931723)
- ZORO SELECT Class 10.9, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 5 PK (M04161.180.0120)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/4"-10 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (7A-B7MACH)
- NEWPORT FASTENERS Coupling Nut Reducer, 1/2"-13 and 3/8"-16, Steel, Grade A, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd (182089-BR-625)
- NEWPORT FASTENERS Coupling Nut, 1/4"-20, Steel, Zinc Plated, 1-1/2 in Lg, 7/16 in Hex Wd (219119)
- NEWPORT FASTENERS Coupling Nut, 3/4"-10, 316 Stainless Steel, Not Graded, 2 in Lg, 1 in Hex Wd (NB056070B-75)
- NEWPORT FASTENERS Coupling Nut, 3/4"-10, 316 Stainless Steel, Not Graded, 2 in Lg, 1 in Hex Wd (759369-PR-25)
- NEWPORT FASTENERS Coupling Nut, 1/2"-13, Steel, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd (829120)
- NEWPORT FASTENERS Coupling Nut, 3/4"-10, Steel, Grade A, Hot Dipped Galvanized, 2-1/4 in Lg, 1 in Hex Wd (763430-BR-100)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 4 in Lg, 3/4 in Hex Wd, 2 PK (250495BG)
- Newport Fasteners Coupling Nuts