Shop All Coupling Nuts
Newport Fasteners
Coupling Nut, 7/16"-20, Steel, Grade A, Zinc Plated, 1-1/4 in Lg, 9/16 in Hex Wd
Mfr # NB303236B-750
Zoro # G006317918
product price: $549.99
/pk 750, $0.73/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Thread Size 7/16"-20
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Overall Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB303236B-750
- Zoro # G006317918
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | 7/16"-20 |
Overall Length | 1-1/4 in |
Hex Width | 9/16 in |
Details
Item | Coupling Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
7/16-20 X 1 1/4" Hex Coupling Nuts/Steel A563 Grade A/Zinc Plated , 750PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.087.7200)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 30 PK (62812)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55410.037.0003)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/2" L, PK100 (U51700.012.0150)
- NEWPORT FASTENERS Coupling Nut Reducer, 1/2"-13 and 3/8"-16, Steel, Grade A, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd (182089-BR-625)
- NEWPORT FASTENERS Coupling Nut Reducer, 3/8"-16 and 1/4"-20, Steel, Grade A, Zinc Plated, 1 in Lg, 1/2 in Hex Wd (NB303502P-50)
- NEWPORT FASTENERS Coupling Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 3-3/4 in Lg, 1-7/8 in Hex Wd (NB303125B-25)
- NEWPORT FASTENERS Coupling Nut, M12-1.75, Steel, Class 6, Zinc Plated, 36 mm Lg, 19 mm Hex Wd (300887-BR-225)
- NEWPORT FASTENERS Coupling Nut, 5/8"-11, Steel, Grade A, Plain, 2-1/8 in Lg, 13/16 in Hex Wd (337368-BR-250)
- NEWPORT FASTENERS Coupling Nut, 1/2"-13, Steel, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd (829120)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1-1/4 in Hex Wd, 2 PK (250563BG)
- Newport Fasteners Coupling Nuts